Apply to be a TradeMaster!
Main product image of Form 7, LR Body, 1" Trade, IMC, Rigid Iron Conduit Body, LR37
Magnifying glass
Hover image to zoom

Form 7, LR Body, 1" Trade, IMC, Rigid Iron Conduit Body, LR37

Brand:
Hubbell
SKU:
LR37
Rating:
(0)
Q&A:
(0)
Form 7, LR Body, 1" Trade, IMC, Rigid Iron Conduit Body, LR37
Magnifying glass
Hover image to zoom
$46.88 each
In Stock
In Stock
Get 10 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Iron
Product Highlight: Size
1"

Description

–
Form 7, LR Body, 1" Trade, IMC, Rigid Iron Conduit Body Oval, 6-5/16" OAL, 11 cc Capacity, Gray, Hazardous & Wet Locations

Specs

–
Product Type:

Conduit Body

Type:

LR

Size:

1"

Material:

Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy