Apply to be a TradeMaster!
Main product image of Form 35, LR Body, 1-1/4" Trade, IMC, Rigid Malleable Iron Conduit Body, OLR-4M
Magnifying glass
Hover image to zoom

Form 35, LR Body, 1-1/4" Trade, IMC, Rigid Malleable Iron Conduit Body, OLR-4M

Brand:
Hubbell
SKU:
OLR-4M
Rating:
(0)
Q&A:
(0)
Form 35, LR Body, 1-1/4" Trade, IMC, Rigid Malleable Iron Conduit Body, OLR-4M
Magnifying glass
Hover image to zoom
$48.91 each
In Stock
In Stock
Get 7 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Iron
Product Highlight: Size
1-1/4"

Description

–
Form 35, LR Body, 1-1/4" Trade, IMC, Rigid Malleable Iron Conduit Body Oval, 8-1/8" OAL, 32 cc Capacity, Hazardous & Wet Locations

Specs

–
Type:

LR

Material:

Iron

Size:

1-1/4"

Product Type:

Conduit Body

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy