Shop Resideo Sale
Main product image of 1" Non-Metallic Liquidtight System, PolyTuff Straight Male Liquid Tight Connector (Gray), P100NGYA
Magnifying glass
Hover image to zoom

1" Non-Metallic Liquidtight System, PolyTuff Straight Male Liquid Tight Connector (Gray), P100NGYA

Brand:
Hubbell
SKU:
P100NGYA
Rating:
(0)
Q&A:
(0)
1" Non-Metallic Liquidtight System, PolyTuff Straight Male Liquid Tight Connector (Gray), P100NGYA
Magnifying glass
Hover image to zoom
$15.83 each
In Stock
In Stock
Get 10 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon, Non-Metallic
Product Highlight: Size
1"
Product Highlight: Angle
Straight
Product Highlight: Color
Gray
Product Highlight: Connection Type
MNPT Connection

Description

–
Liquidtight tubing is designed to house and permanently protect underground cable from moisture, grit, rodents and other environmental hazards that can damage the cable over time. The Kellems brands of liquidtight - PolyTuff I conduit and PolyTuff II tubing - feature non-metallic, PVC-based construction, avoiding the challenges of corrosion while providing high strength, superior flexibility and outstanding handleability. When compared to metals, they can be deployed in flexible directions, even accommodating tight turns. They can be cut cleanly with no damaging jagged edges, and help avoid costly fatigue and section separation issues. Sizes are available from 1/4" to 2" in diameter. Kellems liquidtight conduit pairs with nylon connectors that are completely non-conductive, corrosion resistant and easier to install than metallic liquidtight fittings. They feature a patented SwivelLok design that eliminates the need for separate straight, 45-degree and 90-degree fittings by providing a full range in one device. In addition, these Kellems non-metallic connectors have a unique design which allows UL 50 ratings of 3R, 4X, 12 and 13.
  • Nylon compression nut has a tapered dome to tighten ferrule onto conduit
  • Neoprene O-ring provides liquidtight seal
  • Non integral ferrule provides conduit seal and pullout protection
  • Specs

    –
    Material:

    Nylon

    Non-Metallic

    Angle:

    Straight

    Size:

    1"

    Color:

    Gray

    Product Type:

    Connector

    Connection Type:

    MNPT

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy