Apply to be a TradeMaster!
Main product image of 3 Ft. Long, Nylon, Fixed Open Cable and Hose Carrier, 0.98" Inside Width, 2.28" Bend Radius, P13-2-2.0-3.0
Magnifying glass
Hover image to zoom

3 Ft. Long, Nylon, Fixed Open Cable and Hose Carrier, 0.98" Inside Width, 2.28" Bend Radius, P13-2-2.0-3.0

Brand:
Hubbell
SKU:
P13-2-2.0-3.0
Rating:
(0)
Q&A:
(0)
3 Ft. Long, Nylon, Fixed Open Cable and Hose Carrier, 0.98" Inside Width, 2.28" Bend Radius, P13-2-2.0-3.0
Magnifying glass
Hover image to zoom
$242.66 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
3' Length
Product Highlight: Material
Nylon

Description

–
  • Protect cables and hoses on reciprocating machinery.
  • Safety and reliability are increased when cables and hoses are kept together
  • Durable links are molded from fiber-reinforced virgin nylon which is highly wear- resistant.

Specs

–
Length (Feet):

3'

Product Type:

Cable Carrier

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy