Apply to be a TradeMaster!
Main product image of 1 Port, 1 Power Receptacle, Industrial Ethernet, NEMA 12/4 Enclosure, Cat 5e, 15A 125V w/ 3A Circuit Breaker, P155EB
Magnifying glass
Hover image to zoom

1 Port, 1 Power Receptacle, Industrial Ethernet, NEMA 12/4 Enclosure, Cat 5e, 15A 125V w/ 3A Circuit Breaker, P155EB

Brand:
Hubbell
SKU:
P155EB
Rating:
(0)
Q&A:
(0)
1 Port, 1 Power Receptacle, Industrial Ethernet, NEMA 12/4 Enclosure, Cat 5e, 15A 125V w/ 3A Circuit Breaker, P155EB
Magnifying glass
Hover image to zoom
$329.78 each
In Stock
In Stock
Get 5 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125v
Product Highlight: Color
Gray

Description

–
1 Port, 1 Power Receptacle, Ethernet, Clear Data Port Receptacle 3.2 Inch Long x 1.6 Inch Deep x 5.51 Inch Wide, Aluminum, Surface Mount, Gray

Specs

–
Amperage:

15

Voltage:

125v

Product Type:

Receptacle

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy