Apply to be a TradeMaster!
Main product image of 2" Liquid Tight Connector, Nylon, P200NBK
Magnifying glass
Hover image to zoom

2" Liquid Tight Connector, Nylon, P200NBK

Brand:
Hubbell
SKU:
P200NBK
Rating:
(0)
Q&A:
(0)
2" Liquid Tight Connector, Nylon, P200NBK
Magnifying glass
Hover image to zoom
$67.19 each
Backorder
Backorder
Get it Mon, Oct 26 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Size
2"
Product Highlight: Angle
Straight
Product Highlight: Color
Black

Description

–
Conduit Connector: For Liquid-Tight, Nylon, 2" Trade Size Non-Insulated, Straight Connector, Push-In Connection

Specs

–
Angle:

Straight

Color:

Black

Product Type:

Connector

Material:

Nylon

Size:

2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy