Apply to be a TradeMaster!
Main product image of 1 Port, Ethernet, Clear Data Port Receptacle, PR4X205EB
Magnifying glass
Hover image to zoom

1 Port, Ethernet, Clear Data Port Receptacle, PR4X205EB

Brand:
Hubbell
SKU:
P4X5E
Rating:
(0)
Q&A:
(0)
1 Port, Ethernet, Clear Data Port Receptacle, PR4X205EB
Magnifying glass
Hover image to zoom
$295.07 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial

Description

–
Features:
  • PANEL-SAFE Ethernet access port; NEMA 4X enclosure; Cat 5e; clear/gray
  • 1 input / 1 output port configuration; plug-in connection; threaded mounting
  • NEMA 4X rating provides protection against dust, oil, and water
  • Designed for industrial panel or enclosure Ethernet connectivity
  • Maintains enclosure integrity while allowing data access
  • Compatible with standard Cat 5e patch cables
  • UL Listed; CSA Certified

Specs

–
Grade:

Commercial

Product Type:

Receptacle

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy