Apply to be a TradeMaster!
Main product image of 5-15R 5-20R NEMA, 125 VAC, 20 Amp, GFCI Receptacle, PR20
Magnifying glass
Hover image to zoom

5-15R 5-20R NEMA, 125 VAC, 20 Amp, GFCI Receptacle, PR20

Brand:
Hubbell
SKU:
PR20
Rating:
(0)
Q&A:
(0)
5-15R 5-20R NEMA, 125 VAC, 20 Amp, GFCI Receptacle, PR20
Magnifying glass
Hover image to zoom
$246.56 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Commercial

Description

–
Features:
  • GFCI receptacle; 20A, 125V; accepts NEMA 5-15 and 5-20 plugs
  • 2-Pole, 3-Wire grounding; manual reset
  • Commercial grade construction for demanding environments
  • LED indicator light shows protection status
  • Self-test functionality verifies GFCI protection is operational
  • Back and side screw terminal wiring
  • UL Listed; CSA Certified; meets NEC requirements

Specs

–
Voltage:

125v

NEMA Rating:

5-15R

5-20R

Amperage:

20

Product Type:

Receptacle

Grade:

Commercial

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy