Apply to be a TradeMaster!
Main product image of 1 Port, 3 Power Receptacle, Ethernet, Clear Data Port Receptacle, PR200 Series, PR205E
Magnifying glass
Hover image to zoom

1 Port, 3 Power Receptacle, Ethernet, Clear Data Port Receptacle, PR200 Series, PR205E

Brand:
Hubbell
SKU:
PR205E
Rating:
(0)
Q&A:
(0)
1 Port, 3 Power Receptacle, Ethernet, Clear Data Port Receptacle, PR200 Series, PR205E
Magnifying glass
Hover image to zoom
$309.68 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Commercial

Description

–
Features:
  • PANEL-SAFE signal and control combination outlet; NEMA 12/4 enclosure; Cat 5e Ethernet; clear/gray
  • Includes GFCI 15A/20A 125V receptacle and Cat 5e Ethernet access port
  • Dimensions: 4.8 in W x 3.2 in D x 5.1 in H; 1-input / 2-output plug-in standard screw mount
  • NEMA 12/4 rating maintains enclosure integrity while providing power and data access
  • Integrated 3A circuit breaker
  • Composite, clear/gray housing; suitable for control panels and equipment enclosures
  • UL Listed; CSA Certified

Specs

–
Grade:

Commercial

Product Type:

Receptacle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy