Apply to be a TradeMaster!
Main product image of 3/4" x 6' Long Flexible Liquidtight Conduit, Gray, PS07GYKIT
Magnifying glass
Hover image to zoom

3/4" x 6' Long Flexible Liquidtight Conduit, Gray, PS07GYKIT

Brand:
Hubbell
SKU:
PS07GYKIT
Rating:
(0)
Q&A:
(0)
3/4" x 6' Long Flexible Liquidtight Conduit, Gray, PS07GYKIT
Magnifying glass
Hover image to zoom
$31.55 each
Backorder
Backorder
Get it Tue, Sep 22 - Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
6' Length
Product Highlight: Color
Gray
Product Highlight: Material
Non-Metallic
Product Highlight: Size
3/4"

Description

3/4" Trade Size, 6' Long, Flexible Liquidtight Conduit PVC, 27.8mm ID, Gray

Specs

Length (Feet):

6'

Color:

Gray

Material:

Non-Metallic

Size:

3/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy