Apply to be a TradeMaster!
Main product image of 5 Outlets, 20A, 125V Power Outlet Strip, PlugTrak Raceway, 5' Cord, PT205112
Magnifying glass
Hover image to zoom

5 Outlets, 20A, 125V Power Outlet Strip, PlugTrak Raceway, 5' Cord, PT205112

Brand:
Hubbell
SKU:
PT205112
Rating:
(0)
Q&A:
(0)
5 Outlets, 20A, 125V Power Outlet Strip, PlugTrak Raceway, 5' Cord, PT205112
Magnifying glass
Hover image to zoom
$105.88 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
5
Product Highlight: Voltage
125v
Product Highlight: Cord Length
5'
Product Highlight: Amperage
20 Amps

Description

–
Features:
  • PlugTrak power outlet strip for raceway installation; 5 outlets; 20A, 125V; 5 ft cord
  • NEMA 5-20R receptacles; 2-Pole, 3-Wire grounding
  • Designed to mount directly into Hubbell PlugTrak raceway system
  • Integrated circuit breaker for overload protection
  • Specification grade construction for commercial environments
  • Outlets spaced to accommodate standard and larger plugs
  • UL Listed; CSA Certified

Specs

–
Number of Outlets:

5

Product Type:

Power Outlet Strip

Voltage:

125v

Cord Length:

5'

Amperage:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy