Apply to be a TradeMaster!
Main product image of Flange And Hinged Door Cover W/ Tamper-Resistant Duplex Receptacle, Solid Brass
Magnifying glass
Hover image to zoom

Flange And Hinged Door Cover W/ Tamper-Resistant Duplex Receptacle, Solid Brass

Brand:
Hubbell
SKU:
RF406BR
Rating:
(0)
Q&A:
(0)
Flange And Hinged Door Cover W/ Tamper-Resistant Duplex Receptacle, Solid Brass
Magnifying glass
Hover image to zoom
$94.09 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass

Description

–
Residential Round Non-Metallic Floor Box offers an economical solution for electrical power or a combination of power and voice/data applications. Designed specifically for slab-on-grade installation. Quick and easy installation is assured using a push in place leveling system. UL Listed.

Features:
  • Solid brass floor/wall box designed for power or combined power and voice/data applications
  • Ideal for slab-on-grade installation with easy push-in leveling system
  • Cut box after pour feature allows precise height adjustment
  • Pre-assembled flange, cover, and leveling ring speeds installation
  • Recessed receptacle design minimizes plug protrusion for a clean, safe finish
  • UL Listed for safety and compliance
  • EU RoHS compliant for environmental and material standards

Specs

–
Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy