Apply to be a TradeMaster!
Main product image of tradeSELECT Straight Blade Residential Grade Single Receptacle, 50A 125/250V, 3-Pole 3-Wire Non-Grounding, 10-50R, Surface Mount, RR350
Magnifying glass
Hover image to zoom

tradeSELECT Straight Blade Residential Grade Single Receptacle, 50A 125/250V, 3-Pole 3-Wire Non-Grounding, 10-50R, Surface Mount, RR350

Brand:
Hubbell
SKU:
RR350
Rating:
(0)
Q&A:
(0)
tradeSELECT Straight Blade Residential Grade Single Receptacle, 50A 125/250V, 3-Pole 3-Wire Non-Grounding, 10-50R, Surface Mount, RR350
Magnifying glass
Hover image to zoom
$16.26 each
In Stock
In Stock
Get 9 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Residential
Product Highlight: Color
Black
Product Highlight: Amperage
50 Amps

Description

–
  • Residential Grade
  • Receptacles
  • Single
  • Surface Mount Receptacle
  • Specs

    –
    Grade:

    Residential

    Application:

    Residential

    Color:

    Black

    Poles:

    3

    NEMA Rating:

    10-50R

    Type:

    3-Wire

    Single Receptacle

    Amperage:

    50

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy