Apply to be a TradeMaster!
Main product image of 2 Gang Polycarbonate Weatherproof Box Cover, RW58750
Magnifying glass
Hover image to zoom

2 Gang Polycarbonate Weatherproof Box Cover, RW58750

Brand:
Hubbell
SKU:
RW58750
Rating:
(0)
Q&A:
(0)
2 Gang Polycarbonate Weatherproof Box Cover, RW58750
Magnifying glass
Hover image to zoom
$120.66 each
In Stock
In Stock
Get 10 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray

Description

–
Weatherproof Box Covers
Electrical Box Shape: Rectangle
Number Of Outlets: 1
Resistance Features: Weather-Resistant
Housing Material: Polycarbonate
Overall Length: 5.5400 in
Recommended Environment: Wet Location
Overall Width: 5.5300 in
Housing Co

Specs

–
Number of Gangs:

2

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy