Apply to be a TradeMaster!
Main product image of Systemone, Sub-Plate, Dual Styleline Decorator Openings (Black)
Magnifying glass
Hover image to zoom

Systemone, Sub-Plate, Dual Styleline Decorator Openings (Black)

Brand:
Hubbell
SKU:
S1SP
Rating:
(0)
Q&A:
(0)
Systemone, Sub-Plate, Dual Styleline Decorator Openings (Black)
Magnifying glass
Hover image to zoom
$64.01 each
In Stock
In Stock
Get 11 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Aluminum

Description

–
In-Floor Delivery Systems, SystemOne, Sub-Plate, Dual StyleLine Decorator Openings, Black

Features:
  • Durable Cast Aluminum Construction
  • Black Powder Coat Finish
  • Large Capacity and Multi-Service Applications
  • Open System Subplates for Maximum Data Flexibility
  • Standard Product; Cast Aluminum; Black Powder Paint Finish
  • Flush SystemOne installation
  • Round cover shape
  • Order Quantity - Carton of 1
  • Product Type - SystemOne Sub Plates
  • Sub-Plate Format - Style Line/GFCI
  • Subplates for - SystemOne Boxes and Poke-Throughs
  • Unit Package - Single
  • cULus
  • Dual StyleLine Decorator Openings

Specs

–
Color:

Black

Material:

Aluminum

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy