Apply to be a TradeMaster!
Main product image of Systemone, Sub-Plate, (4) 20A, 125V Receptacles, (4) Hubbell Keystone Openings, Black
Magnifying glass
Hover image to zoom

Systemone, Sub-Plate, (4) 20A, 125V Receptacles, (4) Hubbell Keystone Openings, Black

Brand:
Hubbell
SKU:
S1SP4X4
Rating:
(0)
Q&A:
(0)
Systemone, Sub-Plate, (4) 20A, 125V Receptacles, (4) Hubbell Keystone Openings, Black
Magnifying glass
Hover image to zoom
$213.26 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Aluminum
Product Highlight: Amperage
20 Amps

Description

–
In-Floor Delivery Systems, SystemOne, Sub-Plate, (4) 20A, 125V Receptacles, (4) Hubbell Keystone Openings, Black

Features:
  • Durable Cast Aluminum Construction
  • Black Powder Coat Finish
  • Large Capacity and Multi-Service Applications
  • Open System Subplates for Maximum Data Flexibility
  • Standard Product; Cast Aluminum; Black Powder Paint Finish
  • Flush SystemOne Installation
  • (4) 20A, 125V Receptacles, (4) Hubbell Keystone Openings outlets
  • Product Type - SystemOne Sub Plates
  • Sub-Plate Format - 4X4 Data and Power
  • Subplates for - SystemOne Boxes and Poke-Throughs
  • Unit Package - Single

Specs

–
Color:

Black

Material:

Aluminum

Amperage:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy