Apply to be a TradeMaster!
Main product image of Systemone Round Sub Plate, Carpet Furniture Feed Cover/Flange (Black)
Magnifying glass
Hover image to zoom

Systemone Round Sub Plate, Carpet Furniture Feed Cover/Flange (Black)

Brand:
Hubbell
SKU:
S1SPFFBL
Rating:
(0)
Q&A:
(0)
Systemone Round Sub Plate, Carpet Furniture Feed Cover/Flange (Black)
Magnifying glass
Hover image to zoom
$181.81 each
In Stock
In Stock
Get 9 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum

Description

–
Designed for seamless in-floor access, the Hubbell SystemOne Carpet Furniture Feed Cover/Flange provides a clean, flush finish in carpeted environments. Its durable cast aluminum construction with a black powder-coat finish delivers long-lasting performance in commercial spaces. Integrated threaded hubs allow easy routing of power, data, or AV connections directly to furniture.

Features:
  • Powder Coat Painted Carpet Furniture Feed Cover/Flange
  • (1) ¾" Threaded Hub for Power and (1) 2" Threaded Hub for Data
  • Includes (1) ¾" and (1) 2" Liquidtight Conduit Connectors
  • Complies with ADA

Specs

–
Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy