Shop Resideo Sale
Main product image of (2) 3/4" Knockouts Non-Weather-Resistant Electrical Outlet Box (Silver), SC3098A
Magnifying glass
Hover image to zoom

(2) 3/4" Knockouts Non-Weather-Resistant Electrical Outlet Box (Silver), SC3098A

Brand:
Hubbell
SKU:
SC3098A
Rating:
(0)
Q&A:
(0)
(2) 3/4" Knockouts Non-Weather-Resistant Electrical Outlet Box (Silver), SC3098A
Magnifying glass
Hover image to zoom
$60.14 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Silver
Product Highlight: Shape
Rectangle

Description

–
Electrical Outlet Boxes & Switch Boxes
Electrical Box Shape: Rectangle
Weather Resistance: Non-Weather-Resistant
Cover Included: No
Color: Silver
Number Of Knockouts: 2
Knockout Trade Size (Inch): 3/4
3/4

Specs

–
Product Type:

Device Box

Color:

Silver

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy