Shop Resideo Sale
Main product image of 3/4" MNPT 0.75 to 0.88" General Steel Straight Strain Relief Cord Grip, SHC1038ZP
Magnifying glass
Hover image to zoom

3/4" MNPT 0.75 to 0.88" General Steel Straight Strain Relief Cord Grip, SHC1038ZP

Brand:
Hubbell
SKU:
SHC1038ZP
Rating:
(0)
Q&A:
(0)
3/4" MNPT 0.75 to 0.88" General Steel Straight Strain Relief Cord Grip, SHC1038ZP
Magnifying glass
Hover image to zoom
$43.76 each
In Stock
In Stock
Get 10 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
3/4"
Product Highlight: Angle
Straight
Product Highlight: Connection Type
MNPT Connection

Description

–
0.75 to 0.88" General Straight Strain Relief Cord Grip 3/4 NPT, 1.55" OAL, Zinc-Plated Steel

Specs

–
Connection Type:

MNPT

Angle:

Straight

Size:

3/4"

Material:

Steel

Product Type:

Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy