Apply to be a TradeMaster!
Main product image of 1-1/2" MNPT 1.5 to 1.38" General Aluminum Straight Strain Relief Cord Grip, SHC1061
Magnifying glass
Hover image to zoom

1-1/2" MNPT 1.5 to 1.38" General Aluminum Straight Strain Relief Cord Grip, SHC1061

Brand:
Hubbell
SKU:
SHC1061
Rating:
(0)
Q&A:
(0)
1-1/2" MNPT 1.5 to 1.38" General Aluminum Straight Strain Relief Cord Grip, SHC1061
Magnifying glass
Hover image to zoom
$109.72 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Size
1-1/2"
Product Highlight: Angle
Straight
Product Highlight: Connection Type
MNPT Connection

Description

–
1.5 to 1.38" General Straight Strain Relief Cord Grip 1-1/2 NPT, 2.95" OAL, Aluminum

Specs

–
Angle:

Straight

Material:

Aluminum

Product Type:

Connector

Connection Type:

MNPT

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy