Apply to be a TradeMaster!
Main product image of 1" MNPT 0.75 to 0.63" General Steel Straight Strain Relief Cord Grip, SHC1098ZP
Magnifying glass
Hover image to zoom

1" MNPT 0.75 to 0.63" General Steel Straight Strain Relief Cord Grip, SHC1098ZP

Brand:
Hubbell
SKU:
SHC1098ZP
Rating:
(0)
Q&A:
(0)
1" MNPT 0.75 to 0.63" General Steel Straight Strain Relief Cord Grip, SHC1098ZP
Magnifying glass
Hover image to zoom
$29.24 each
Backorder
Backorder
Get it Mon, Oct 26 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
1"
Product Highlight: Angle
Straight
Product Highlight: Connection Type
MNPT Connection

Description

–
0.75 to 0.63" General Straight Strain Relief Cord Grip 1 NPT, 2.78" OAL, Zinc-Plated Steel

Specs

–
Product Type:

Connector

Angle:

Straight

Connection Type:

MNPT

Material:

Steel

Size:

1"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy