Apply to be a TradeMaster!
Main product image of Straight Blade Duplex Receptacle, SNAPConnect, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Nylon (Black), SNAP5262BKA
Magnifying glass
Hover image to zoom

Straight Blade Duplex Receptacle, SNAPConnect, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Nylon (Black), SNAP5262BKA

Brand:
Hubbell
SKU:
SNAP5262BKA
Rating:
(0)
Q&A:
(0)
Straight Blade Duplex Receptacle, SNAPConnect, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Nylon (Black), SNAP5262BKA
Magnifying glass
Hover image to zoom
$17.46 each
In Stock
In Stock
Get 2 Mon, Aug 17 - Tue, Aug 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Black
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Heavy Duty
Product Highlight: Voltage
125v

Description

SNAPConnect Devices offer superior installation efficiency for new construction and renovations, while delivering safe, reliable connections. Instead of conventional wiring methods, SNAPConnect's modular connector is installed during rough-in in lieu of pigtails. Once the walls are up, the protective covering is removed, and the terminal is simply snapped into the SNAPConnect device for a consistent connection every time. Once installed, SNAPConnect's modular design enables simple device change-out by maintenance personnel.
  • Audible SNAP, indicates solid connection
  • Reduces installation time
  • Fully insulated design
  • Quick Connect- SNAPConnect
  • Specs

    Type:

    3-Wire

    Duplex Receptacle

    Color:

    Black

    Amperage:

    15

    Poles:

    2

    Application:

    Heavy Duty

    Grade:

    Heavy Duty

    NEMA Rating:

    5-15R

    Voltage:

    125v

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy