Apply to be a TradeMaster!
Main product image of Straight Blade Duplex Receptacle, SNAPConnect, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon (Gray), SNAP5362GYA
Magnifying glass
Hover image to zoom

Straight Blade Duplex Receptacle, SNAPConnect, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon (Gray), SNAP5362GYA

Brand:
Hubbell
SKU:
SNAP5362GYA
Rating:
(0)
Q&A:
(0)
Straight Blade Duplex Receptacle, SNAPConnect, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon (Gray), SNAP5362GYA
Magnifying glass
Hover image to zoom
$19.66 each
In Stock
In Stock
Get 5 Mon, Oct 5 - Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Heavy Duty
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Gray
Product Highlight: Voltage
125v

Description

–
SNAPConnect Devices offer superior installation efficiency for new construction and renovations, while delivering safe, reliable connections. Instead of conventional wiring methods, SNAPConnect's modular connector is installed during rough-in in lieu of pigtails. Once the walls are up, the protective covering is removed, and the terminal is simply snapped into the SNAPConnect device for a consistent connection every time. Once installed, SNAPConnect's modular design enables simple device change-out by maintenance personnel.
  • Audible SNAP, indicates solid connection
  • Reduces installation time
  • Fully insulated design
  • Quick Connect- SNAPConnect
  • Specs

    –
    NEMA Rating:

    5-20R

    Type:

    3-Wire

    Duplex Receptacle

    Grade:

    Heavy Duty

    Amperage:

    20

    Poles:

    2

    Application:

    Heavy Duty

    Color:

    Gray

    Voltage:

    125v

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy