Apply to be a TradeMaster!
Main product image of Duplex Straight Blade Receptacle, Hospital Grade, Self-Grounding, 15A, 125V, Light Almond, SNAP8200LAA
Magnifying glass
Hover image to zoom

Duplex Straight Blade Receptacle, Hospital Grade, Self-Grounding, 15A, 125V, Light Almond, SNAP8200LAA

Brand:
Hubbell
SKU:
SNAP8200LAA
Rating:
(0)
Q&A:
(0)
Duplex Straight Blade Receptacle, Hospital Grade, Self-Grounding, 15A, 125V, Light Almond, SNAP8200LAA
Magnifying glass
Hover image to zoom
$28.27 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Light Almond
Product Highlight: Grade
Commercial
Product Highlight: Amperage
15 Amps

Description

–
Features:
  • SNAPConnect extra heavy duty hospital grade duplex receptacle; 15A, 125V; NEMA 5-15R; light almond
  • Finder groove nylon face; modular receptacle requires SNAPConnect pigtailed connector (sold separately)
  • Hospital grade rated for high-abuse environments such as healthcare facilities
  • 2-Pole, 3-Wire grounding; self-grounding construction
  • Assembled in USA; Buy American compliant
  • Compatible with SNAPConnect right-angle pigtailed connectors (SNAP1RA or SNAP2RA)
  • UL Listed; CSA Certified; meets NFPA 99 healthcare standards

Specs

–
Color:

Light Almond

Grade:

Commercial

Amperage:

15

Product Type:

Receptacle

Type:

Duplex Receptable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy