Apply to be a TradeMaster!
Main product image of Hospital Straight Blade Duplex Receptacle, Self-Grounding, 15A, 125v, White, SNAP8200WA
Magnifying glass
Hover image to zoom

Hospital Straight Blade Duplex Receptacle, Self-Grounding, 15A, 125v, White, SNAP8200WA

Brand:
Hubbell
SKU:
SNAP8200WA
Rating:
(0)
Q&A:
(0)
Hospital Straight Blade Duplex Receptacle, Self-Grounding, 15A, 125v, White, SNAP8200WA
Magnifying glass
Hover image to zoom
$34.88 each
In Stock
In Stock
Get 6 Mon, Aug 17 - Tue, Aug 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125v

Description

Straight Blade Receptacles
Receptacle Type: Duplex Receptacle
Grade: Hospital
Color: White
Grounding Style: Self-Grounding
Amperage: 15
Voltage: 125V AC

Specs

Color:

White

Amperage:

15

Voltage:

125v

Product Type:

Duplex Receptacle

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy