Shop Resideo Sale
Main product image of Hospital Straight Blade Duplex Receptacle, Self-Grounding, 20A, 125v, Black, SNAP8300BKA
Magnifying glass
Hover image to zoom

Hospital Straight Blade Duplex Receptacle, Self-Grounding, 20A, 125v, Black, SNAP8300BKA

Brand:
Hubbell
SKU:
SNAP8300BKA
Rating:
(0)
Q&A:
(0)
Hospital Straight Blade Duplex Receptacle, Self-Grounding, 20A, 125v, Black, SNAP8300BKA
Magnifying glass
Hover image to zoom
$33.51 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Black
Product Highlight: Voltage
125v

Description

–
Straight Blade Receptacles
Receptacle Type: Duplex Receptacle
Grade: Hospital
Color: Black
Grounding Style: Self-Grounding
Amperage: 20
Voltage: 125V AC

Specs

–
Product Type:

Duplex Receptacle

Amperage:

20

Color:

Black

Voltage:

125v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy