Apply to be a TradeMaster!
Main product image of 1-Gang Metallic Wall Plate,(1) Security Opening, Standard Size (Stainless Steel), SS12RKL
Magnifying glass
Hover image to zoom

1-Gang Metallic Wall Plate,(1) Security Opening, Standard Size (Stainless Steel), SS12RKL

Brand:
Hubbell
SKU:
SS12RKL
Rating:
(0)
Q&A:
(0)
1-Gang Metallic Wall Plate,(1) Security Opening, Standard Size (Stainless Steel), SS12RKL
Magnifying glass
Hover image to zoom
$15.50 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Stainless Steel
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Stainless Steel

Description

–
  • Environments subjected to heavy abuse
  • Non-magnetic: 18.0% Chromium, 8.0% Nickel
  • Protective plastic film helps to prevent scratches and damage. Protective film helps to prevent scratches and damageProvides a plush appearance with the durability of metalBrass and Aluminum are lacquer coated to inhibit oxidation
  • Specs

    –
    Number of Gangs:

    1

    Color:

    Stainless Steel

    Material:

    Stainless Steel

    Finish:

    Stainless Steel

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy