Apply to be a TradeMaster!
Main product image of 3-Gang Metallic Wall Plate, 3 Toggle Openings, Standard Size (Stainless Steel), SS3-HUBBELL
Magnifying glass
Hover image to zoom

3-Gang Metallic Wall Plate, 3 Toggle Openings, Standard Size (Stainless Steel), SS3-HUBBELL

Brand:
Hubbell
SKU:
SS3-HUBBELL
Rating:
(0)
Q&A:
(0)
3-Gang Metallic Wall Plate, 3 Toggle Openings, Standard Size (Stainless Steel), SS3-HUBBELL
Magnifying glass
Hover image to zoom
$16.75 each
In Stock
In Stock
Get 5 Fri, Aug 14 - Mon, Aug 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Stainless Steel
Product Highlight: Color
Stainless Steel
Product Highlight: Finish
Stainless Steel

Description

Stainless steel wallplates provide solutions for a variety of industrial and commercial applications. 302/304 Type Stainless Steel Non-magnetic: 18.0% Chromium, 8% Nickel - Ideal for highly corrosive environments such as hospitals, food processing, static free requirements and more; ideal for environments subjected to heavy abuse. 430 Type Stainless Steel Magnetic: 17.0% Chromium, less than 0.5% Nickel - Aesthetically identical to the 302/304 type stainless steel wallplates and are best suited for environments where corrosion resistance is less critical; ideal for standard commercial use. Smooth Solid Brass - Provides a plush appearance with the durability of metal; finish is lacquer coated to inhibit oxidation. Anodized Aluminum - Non-magnetic and corrosion resistance for a wide range.
  • Ideal for highly corrosive environments
  • Non-Magnetic
  • Protective plastic film helps to prevent scratches and damage
  • Protective film helps to prevent scratches and damageProvides a plush appearance with the durability of metalBrass and Aluminum are lacquer coated to inhibit oxidation
  • Specs

    Material:

    Stainless Steel

    Color:

    Stainless Steel

    Number of Gangs:

    3

    Finish:

    Stainless Steel

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy