Apply to be a TradeMaster!
Main product image of 2-Gang Wall Plate, 2.15" Opening, Standard Size, 4 Bolt Mount (Stainless Steel), SS703-HUBBELL
Magnifying glass
Hover image to zoom

2-Gang Wall Plate, 2.15" Opening, Standard Size, 4 Bolt Mount (Stainless Steel), SS703-HUBBELL

Brand:
Hubbell
SKU:
SS703-HUBBELL
Rating:
(0)
Q&A:
(0)
2-Gang Wall Plate, 2.15" Opening, Standard Size, 4 Bolt Mount (Stainless Steel), SS703-HUBBELL
Magnifying glass
Hover image to zoom
$15.89 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Color
Stainless Steel
Product Highlight: Material
Stainless Steel

Description

–
Stainless steel wallplates provide solutions for a variety of industrial and commercial applications. 302/304 Type Stainless Steel Non-magnetic: 18.0% Chromium, 8% Nickel - Ideal for highly corrosive environments such as hospitals, food processing, static free requirements and more; ideal for environments subjected to heavy abuse. 430 Type Stainless Steel Magnetic: 17.0% Chromium, less than 0.5% Nickel - Aesthetically identical to the 302/304 type stainless steel wallplates and are best suited for environments where corrosion resistance is less critical; ideal for standard commercial use. Smooth Solid Brass - Provides a plush appearance with the durability of metal; finish is lacquer coated to inhibit oxidation. Anodized Aluminum - Non-magnetic and corrosion resistance for a wide range.
  • Ideal for highly corrosive environments
  • Non-magnetic
  • Protective plastic film helps to prevent scratches and damage
  • 2-Single 2.16 in. (54.9) Diameter Openings Protective film helps to prevent scratches and damageProvides a plush appearance with the durability of metalBrass and
  • Aluminum are lacquer coated to inhibit oxidation
  • Specs

    –
    Number of Gangs:

    2

    Finish:

    Stainless Steel

    Color:

    Stainless Steel

    Material:

    Stainless Steel

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy