Apply to be a TradeMaster!
Main product image of USB Charger Receptacle, 15A 125V Duplex, Power Delivery 55W Type AC Ports, NEMA 5-15R (White), USB15ACPDW
Magnifying glass
Hover image to zoom

USB Charger Receptacle, 15A 125V Duplex, Power Delivery 55W Type AC Ports, NEMA 5-15R (White), USB15ACPDW

Brand:
Hubbell
SKU:
USB15ACPDW
Rating:
(0)
Q&A:
(0)
USB Charger Receptacle, 15A 125V Duplex, Power Delivery 55W Type AC Ports, NEMA 5-15R (White), USB15ACPDW
Magnifying glass
Hover image to zoom
$66.69 each
In Stock
In Stock
Get 19 Mon, Oct 5 - Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Amperage
15 Amps
Product Highlight: Color
White

Description

–
USB Receptacles
Number of USB Ports: 2
Usb Connection Style: Standard
Number Of Receptacles: 2
Charging Power: 1.5A
Amperage: 15.0000

Specs

–
Voltage:

125v

Amperage:

15

Product Type:

Duplex Receptacle

NEMA Rating:

5-15R

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy