Shop Resideo Sale
Main product image of 1/2" MNPT, 0.38 to 0.50" General Elbow Strain Relief Cord Grip, Zinc-Plated Steel, VHC1023ZP
Magnifying glass
Hover image to zoom

1/2" MNPT, 0.38 to 0.50" General Elbow Strain Relief Cord Grip, Zinc-Plated Steel, VHC1023ZP

Brand:
Hubbell
SKU:
VHC1023ZP
Rating:
(0)
Q&A:
(0)
1/2" MNPT, 0.38 to 0.50" General Elbow Strain Relief Cord Grip, Zinc-Plated Steel, VHC1023ZP
Magnifying glass
Hover image to zoom
$39.75 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Mount
Zinc Plated Steel

Description

–
Features:
  • Form F2 90-degree elbow cord connector/strain relief; 1/2 in MNPT; zinc-plated steel
  • Cord diameter range: 0.38 to 0.50 in
  • Zinc-plated steel construction for added corrosion resistance and strength
  • NEMA 4, 4X, 12, 13 rated; suitable for wet locations when used with listed nylon washer
  • Temperature rating: -30 to 225 degrees F
  • Suitable for use in hazardous locations per Class I Div 2, Class II Div 1 and 2, Class III Div 1 and 2 (per NEC)
  • UL E54218 Listed; CSA LR27378 Certified

Specs

–
Mount:

Zinc Plated Steel

Product Type:

Elbow

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy