Apply to be a TradeMaster!
Main product image of Versamate 1 Phase, 250 VDC, 600 VAC, 30 Amp, 3/4" Hub, 3 Pin Configuration, Self Grounding Pin and Sleeve Receptacle, VR342
Magnifying glass
Hover image to zoom

Versamate 1 Phase, 250 VDC, 600 VAC, 30 Amp, 3/4" Hub, 3 Pin Configuration, Self Grounding Pin and Sleeve Receptacle, VR342

Brand:
Hubbell
SKU:
VR342
Rating:
(0)
Q&A:
(0)
Versamate 1 Phase, 250 VDC, 600 VAC, 30 Amp, 3/4" Hub, 3 Pin Configuration, Self Grounding Pin and Sleeve Receptacle, VR342
Magnifying glass
Hover image to zoom
$393.09 each
In Stock
In Stock
Get 1 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Amperage
30 Amps

Description

–
1 Phase, 250 VDC, 600 VAC, 30 Amp, 3/4 Inch Hub, 3 Pin Configuration, Self Grounding Pin and Sleeve Receptacle 4 Poles, Yellow

Specs

–
Voltage:

600V

Poles:

4

Amperage:

30

Product Type:

Receptacle

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy