Shop Resideo Sale
Main product image of 1-Gang Standard Size Weatherproof Cover, 4.56 x 2.844 x 1.09"
Magnifying glass
Hover image to zoom

1-Gang Standard Size Weatherproof Cover, 4.56 x 2.844 x 1.09"

Brand:
Hubbell
SKU:
WP1-HUBBELL
Rating:
(0)
Q&A:
(0)
1-Gang Standard Size Weatherproof Cover, 4.56 x 2.844 x 1.09"
Magnifying glass
Hover image to zoom
$108.79 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Vertical
Product Highlight: Material
Plastic
Product Highlight: Finish
Gray
Product Highlight: Color
Gray

Description

–

Twist-Lock Devices, Weatherproof Covers, 1-Gang, Accessories for 15 Amp 2 and 3 Wire Devices, 15A Nylon Flanged Receptacles and Inlets

  • Gray thermoplastic, corrosion resistant
  • Used with Single Receptacles with Face Dia. 1.40" (35.6)

Specs

–
Product Type:

Weather Proof Cover

Mount:

Vertical

Material:

Plastic

Type:

Single Receptacle

Number of Gangs:

1

Finish:

Gray

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy