Apply to be a TradeMaster!
Main product image of Infrared Occupancy or Vacancy Motion Sensing Wall Switch, 1200 Sq. Ft, Manual Delay, Ivory, WS1000I
Magnifying glass
Hover image to zoom

Infrared Occupancy or Vacancy Motion Sensing Wall Switch, 1200 Sq. Ft, Manual Delay, Ivory, WS1000I

Brand:
Hubbell
SKU:
WS1000I
Rating:
(0)
Q&A:
(0)
Infrared Occupancy or Vacancy Motion Sensing Wall Switch, 1200 Sq. Ft, Manual Delay, Ivory, WS1000I
Magnifying glass
Hover image to zoom
$56.71 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Ivory

Description

–
Motion Sensing Wall Switches
Switch Type: Occupancy or Vacancy Sensor
Sensor Type: Infrared
Coverage (Sq. Ft.): 1200
Adjustment Type: Manual Delay
Color: Ivory
Recommended Environment: Indoor

Specs

–
Color:

Ivory

Coverage (Sq Ft.):

1200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy