Apply to be a TradeMaster!
Main product image of 24 VAC Replacement Solenoid for Hunter Valves
Magnifying glass
Hover image to zoom

24 VAC Replacement Solenoid for Hunter Valves

Brand:
Hunter
SKU:
606800
Rating:
(1)
Q&A:
(0)
24 VAC Replacement Solenoid for Hunter Valves
Magnifying glass
Hover image to zoom
$13.49 each
In Stock
In Stock
Get 22 Tomorrow, Sep 29
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC
Product Highlight: Height (Inches)
2.75" Height
Product Highlight: Width (Inches)
1" Width
Product Highlight: Depth (Inches)
1" Depth

Description

–
For maximum protection against water intrusion, the 24 V Hunter AC Solenoid features an encapsulated design that completely seals the electronic components in heavy-duty plastic. The captured plunger simplifies servicing by reducing the risk of lost internal parts.

Product Features
  • Compatible with all Hunter irrigation valves
  • Energy-efficient, low-power design
  • Engineered with ultra-durable, heavy-duty materials for maximum longevity
  • Stops water intrusion and protects critical electrical components
  • Pre-wired with 18" of valve-control wire
  • Captive plunger offers easy servicing of solenoid
  • Manual quarter-turn on/off control
  • Easy installation with no tools required
Electrical Specifications
  • Minimum opening/operating voltage: 19 VAC
  • Maximum recommended voltage: 28 VAC
  • Current at 24 VAC:
    • 350 mA inrush, 190 mA holding, 60 Hz
    • 370 mA inrush, 210 mA holding, 50 Hz
  • Maximum operating pressure: 220 PSI
  • Wire leads: 18' of 18 AWG UL-approved wire

Specs

–
Product Type:

Solenoid Coil

Voltage:

24 VAC

Wire Size:

18 AWG

Height (Inches):

2.75"

Width (Inches):

1"

Depth (Inches):

1"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked very well

Easy install and works great
Kuzbrat
Sterling, VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy