Apply to be a TradeMaster!
Main product image of PRO-C Hydrawise 4 Station WiFi Indoor/Outdoor Controller
Magnifying glass
Hover image to zoom

PRO-C Hydrawise 4 Station WiFi Indoor/Outdoor Controller

Brand:
Hunter
SKU:
HPC-400
Rating:
(0)
Q&A:
(0)
PRO-C Hydrawise 4 Station WiFi Indoor/Outdoor Controller
Magnifying glass
Hover image to zoom
$257.99 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Installation Type
Indoor/Outdoor
Product Highlight: Warranty
2 Year Warranty

Description

–
The HPC combines the power of Wi-Fi-based irrigation management and the convenience of modular functionality into one next-generation controller. HPC helps contractors save time, save water, protect landscapes, and meet the demands of customers who want smart home solutions. In addition, it lets contractors continue using their Roam and Roam XL remotes for quick on-site management.

Among the controller's many robust features is Predictive Watering, which adjusts irrigation schedules based on local, real-time temperature, rainfall probability, wind, and humidity. A built-in milliamp sensor makes troubleshooting wiring issues easy. By adding a simple-to-install HC Flow Meter, users can receive notifications regarding leaking pipes or broken sprinklers. Users can also manage the controller from anywhere using a smartphone, tablet, or computer.

The HPC is EPA WaterSense approved. Hydrawise is also compatible with Amazon Alexa for convenient voice control to start, stop, and suspend irrigation.

Product Features
  • Standard programming option allows for 6 independent irrigation programs and 6 start times per program
  • 2 sensor inputs available for use with any Clik sensor or HC Flow Meter
  • 1 P/MV output for pump start relay and master valve activation
  • Wi-Fi enabled for quick connection to Hydrawise Software
  • 2-3/4" full-color touchscreen display for Wi-Fi setup, zone testing, and offline programming at the control panel
  • Built-in milliamp sensor for wire fault detection and alerts
Specifications
  • Transformer input: 120 VAC
  • Transformer output (24 VAC): 1 A
  • Controller maximum current draw: 0.8 A
  • Station output (24 VAC): 0.56 A
  • P/MV output (24 VAC): 0.28 A
  • 2.4 GHz (only) Wi-Fi router compatible, 802.11 b/g/n 20 MHz
  • Supported security protocols: WPA/WPA2 Personal (only), TLS, SSL
  • Approvals: IP44 (outdoor), UL, cUL, FCC, CE, RCM, ISED
  • Warranty period: 2 years

Specs

–
Product Type:

Controller

Number of Stations:

4

Input:

120 Vac

Output:

24 VAC

Mount:

Wall

Installation Type:

Indoor/Outdoor

Features:

Wifi

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy