Apply to be a TradeMaster!
Main product image of I-20 4" Pop-Up Rotor w/ Check Valve (Plastic)
Magnifying glass
Hover image to zoom

I-20 4" Pop-Up Rotor w/ Check Valve (Plastic)

Brand:
Hunter
SKU:
I-20-04
Rating:
(2)
Q&A:
(0)
I-20 4" Pop-Up Rotor w/ Check Valve (Plastic)
Magnifying glass
Hover image to zoom
$21.49 each
In Stock
In Stock
Get 23 Mon, Sep 21
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
NPT
Product Highlight: Inlet Size
3/4"
Product Highlight: Height (Inches)
4" Height
Product Highlight: Material
Plastic
Product Highlight: Warranty
5 Year Warranty

Description

The I-20 is an indispensable rotor. Whether you’ve got a small area, sandy soil, or a mix of shrubs and grass, the I-20 is ready to water with efficiency and reliability. Recent improvements include automatic arc return; non-reversing 360, from 50 to 360 degrees; and a non-strippable, vandal-proof drive mechanism that prevents gear stripping and saves repair costs. Adding FloStop control, easy through-the-top arc adjustment, and a standard drain-check valve all equate to a rotor that stands second-to-none in its class.

Product Features
  • Patented automatic arc return feature returns the turret back to the original arc pattern if vandalized; adjustable arc from 50° to 360°
  • Non-strippable drive mechanism is protected from damage if turned in the opposite direction of travel
  • Part- and full-circle in one model for flexibility across landscapes and reduced inventory
  • Headed and slotted setscrew allows radius adjustment with a Hunter wrench or flat-blade screwdriver
  • FloStop closes the flow of water from individual sprinklers to change the nozzle or perform repairs
  • Flat-top nozzles allow fast, easy insertion
  • QuickCheck arc mechanism for fast arc adjustment
  • Drain check valve prevents low-head drainage (up to 10' of elevation)
Specifications
  • Pop-up Height: 4"
  • Overall Height: 7-1/8"
  • Exposed Diameter: 1-3/4"
  • Inlet Size: 3/4" NPT
  • Radius: 25' to 46'
  • Flow Rate: 1.2 to 9.8 GPM
  • Recommended pressure range: 25 to 70 PSI
  • Operating pressure range: 20 to 100 PSI
  • Precipitation rate: 0.4 in/hr approximately
  • Nozzle trajectory: standard = 25°, low-angle = 13°
  • Nozzle racks: 1.5 to 8.0 blue, 2.0 to 4.5 low-angle gray
  • Warranty period: 5 years

Specs

Radius:

25' to 46'

Product Type:

Rotor

Inlet Type:

NPT

Inlet Size:

3/4"

Height (Inches):

4"

Arc:

50°-360°

Flow Rate (GPM):

1.2 to 9.8

Operating Range (psi):

20 psi to 100 psi

Pressure Range:

25 to 70 psi

Overall Height (Inches):

7-1/8"

Material:

Plastic

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Hunter I-20 4" Pop-Up Rotor w/ Check Valve

Fast delivery with competitive pricing
Russ
Old Orchard Beach
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Couldn't ship nozzle trees that goes with these

They didn't send the nozzle trees that should come with each valve. When I pointed this out, they said the "found" them, and would ship them. They shipped a huge box with 10' long covers for overhead lights (or something like that). When told they QC problems in the warehouse, I got no response. Still don't have the nozzle trees...I guess I'll use the old ones that I have from previous valves.
David
Auburn, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy