Apply to be a TradeMaster!
Main product image of I-20 4" Pop-Up Rotor w/ Check Valve (Stainless Steel)
Magnifying glass
Hover image to zoom

I-20 4" Pop-Up Rotor w/ Check Valve (Stainless Steel)

Brand:
Hunter
SKU:
I-20-04-SS
Rating:
(1)
Q&A:
(0)
I-20 4" Pop-Up Rotor w/ Check Valve (Stainless Steel)
Magnifying glass
Hover image to zoom
$29.99 each
In Stock
In Stock
Get 18 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
NPT
Product Highlight: Inlet Size
3/4"
Product Highlight: Height (Inches)
4" Height
Product Highlight: Material
Stainless Steel
Product Highlight: Warranty
5 Year Warranty

Description

–
The I-20 is an indispensable rotor. Whether you’ve got a small area, sandy soil, or a mix of shrubs and grass, the I-20 is ready to water with efficiency and reliability. Recent improvements include automatic arc return; non-reversing 360, from 50 to 360 degrees; and a non-strippable, vandal-proof drive mechanism that prevents gear stripping and saves repair costs. Adding FloStop control, easy through-the-top arc adjustment, and a standard drain-check valve all equate to a rotor that stands second-to-none in its class.

Product Features
  • Patented automatic arc return feature returns the turret back to the original arc pattern if vandalized; adjustable arc from 50° to 360°
  • Non-strippable drive mechanism is protected from damage if turned in the opposite direction of travel
  • Part- and full-circle in one model for flexibility across landscapes and reduced inventory
  • Headed and slotted setscrew allows radius adjustment with a Hunter wrench or flat-blade screwdriver
  • FloStop closes the flow of water from individual sprinklers to change the nozzle or perform repairs
  • Flat-top nozzles allow fast, easy insertion
  • QuickCheck arc mechanism for fast arc adjustment
  • Stainless steel riser for extra durability for unforgiving soil conditions, unpredictable climates, or heavy foot traffic
  • Drain check valve prevents low-head drainage (up to 10' of elevation)
Specifications
  • Pop-up Height: 4"
  • Overall Height: 7-1/8"
  • Exposed Diameter: 1-3/4"
  • Inlet Size: 3/4" NPT
  • Radius: 25' to 46'
  • Flow Rate: 1.2 to 9.8 GPM
  • Recommended pressure range: 25 to 70 PSI
  • Operating pressure range: 20 to 100 PSI
  • Precipitation rate: 0.4 in/hr approximately
  • Nozzle trajectory: standard = 25°, low-angle = 13°
  • Nozzle racks: 1.5 to 8.0 blue, 2.0 to 4.5 low-angle gray
  • Warranty period: 5 years

Specs

–
Radius:

25' to 46'

Product Type:

Rotor

Inlet Type:

NPT

Inlet Size:

3/4"

Height (Inches):

4"

Arc:

50°-360°

Flow Rate (GPM):

1.2 to 9.8

Operating Range (psi):

20 psi to 100 psi

Pressure Range:

25 to 70 psi

Overall Height (Inches):

7-1/8"

Material:

Stainless Steel

Warranty:

5 Year

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good value.

Original Hunter rotor at a good price.
Rich
CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy