Apply to be a TradeMaster!
Main product image of I-25 4" Pop-Up Rotor w/ Check Valve (Stainless Steel)
Magnifying glass
Hover image to zoom

I-25 4" Pop-Up Rotor w/ Check Valve (Stainless Steel)

Brand:
Hunter
SKU:
I-25-04-SS
Rating:
(2)
Q&A:
(0)
I-25 4" Pop-Up Rotor w/ Check Valve (Stainless Steel)
Magnifying glass
Hover image to zoom
$67.48 each
In Stock
In Stock
Get 12 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
NPT
Product Highlight: Inlet Size
1"
Product Highlight: Height (Inches)
4" Height
Product Highlight: Material
Stainless Steel
Product Highlight: Warranty
5 Year Warranty

Description

–
The I-25 gets the job done with power, efficiency, and commercial-grade reliability. This rotor can be used in a variety of applications and environments. Its compact, highly durable design comes with an optional stainless steel riser for tough-as-nails strength. With a 5-year warranty, the I-25 also has options for reclaimed water ID and high-speed. A standard check valve is built in, and a wide selection of high performance nozzles are available. Efficient, tough, and built-to-last, Hunter’s I-25 rotors work hard day in and day out so you don't have to.

Product Features
  • Patented automatic arc return feature returns the turret back to the original arc pattern if vandalized; adjustable arc from 50° to 360°
  • Non-strippable drive mechanism is protected from damage if turned in the opposite direction of travel
  • Part- and full-circle in one model for installation flexibility and reduced inventory
  • Color-coded nozzles make identification easy
  • QuickCheck arc mechanism for fast arc adjustment
  • Stainless steel riser for extra durability for unforgiving soil conditions, unpredictable climates, or heavy foot traffic
  • Drain check valve prevents low-head drainage (up to 10' of elevation)
Specifications
  • Pop-up Height: 4"
  • Overall Height: 7-7/8"
  • Exposed Diameter: 1-7/8"
  • Inlet Size: 1" NPT
  • Radius: 45' to 70'
  • Flow Rate: 6.6 to 29.5 GPM
  • Recommended pressure range: 40 to 100 PSI
  • Operating pressure range: 40 to 100 PSI
  • Precipitation rates: 0.4 in/hr approximately
  • Nozzle trajectory: standard = 25°
  • Warranty period: 5 years

Specs

–
Radius:

45' to 70'

Product Type:

Rotor

Inlet Type:

NPT

Inlet Size:

1"

Height (Inches):

4"

Arc:

50°-360°

Flow Rate (GPM):

6.6 to 29.5

Operating Range (psi):

40 psi to 100 psi

Pressure Range:

40 to 100 psi

Overall Height (Inches):

7-7/8"

Material:

Stainless Steel

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Very well pleased with quality and speedy shipment

Very fast and reasonable
Eric S
Florida
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Customer Service

the product was fine. Worked as expected. The delivery was an issue. It was late, which caused me to move the job. Then the nozzles were not in the box when it arrived which caused me to move the job a second time. I communicated this to you all and never heard back.
Tom T
FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy