Apply to be a TradeMaster!
Main product image of ICC2 8 Station Indoor/Outdoor Controller (Plastic)
Magnifying glass
Hover image to zoom

ICC2 8 Station Indoor/Outdoor Controller (Plastic)

Brand:
Hunter
SKU:
I2CF800PL
Rating:
(0)
Q&A:
(0)
ICC2 8 Station Indoor/Outdoor Controller (Plastic)
Magnifying glass
Hover image to zoom
$377.49 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Indoor/Outdoor
Product Highlight: Mount
Wall
Product Highlight: Warranty
5 Year Warranty

Description

–
ICC2 is a value-packed, light-to-mid size commercial irrigation controller that delivers more than you expect, just like its famous predecessor. It is designed to control larger projects (up to 8 stations) and offers the water savings you expect from a Hunter controller. ICC2 can run any two of its four automatic programs simultaneously, providing flexible and efficient watering options.

ICC2 controllers are compatible with Centralus Irrigation Management Software, with three connectivity methods for a variety of applications (Wi-Fi, Ethernet, and 4G LTE Cellular). When adding Centralus to standalone ICC2 systems, users can also enable critical flow monitoring capabilities using HFS or HC Flow Meter sensors.

ICC2 controllers are prewired for remote control with Hunter ROAM and ROAM XL transmitters, and have built-in Solar Sync for automatic water savings, with an optional sensor.

Product Features
  • 4 independent irrigation programs (8 start times each) allow for customized scheduling
  • 12-hour maximum station run time provides flexibility for low-flow zones
  • Any 2 programs can operate simultaneously, providing more efficient watering
  • 1 sensor input available for use with Solar Sync or any Clik sensors (sensors sold separately)
  • 1 flow sensor input available with WIFIKIT, LANKIT, and CELLKIT Centralus communication modules (modules sold separately)
  • 1 P/MV output for pump start relay and master valve activation
  • Backward compatibility to original ICC controllers allows for quick updates to older systems
  • Forward compatible with HCC Controllers and Hydrawise Software using a convenient upgrade kit


Specifications:
  • Transformer input: 120/230 VAC
  • Transformer output (24 VAC): 1.4 A
  • Station output (24 VAC): 0.56 A
  • P/MV output (24 VAC): 0.56 A
  • Approvals: Wall Mounts IP55 (outdoor), Plastic Pedestal IP24 (outdoor), UL, cUL, FCC, CE, RCM, ISED
  • Warranty period: 5 years

Specs

–
Installation Type:

Indoor/Outdoor

Mount:

Wall

Product Type:

Controller

Number of Stations:

8

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy