Apply to be a TradeMaster!
Main product image of MINI-CLIK Wired Rain Sensor
Magnifying glass
Hover image to zoom
MINI-CLIK Wired Rain Sensor
Magnifying glass
Hover image to zoom
$37.49 each
In Stock
In Stock
Get 26 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty

Description

–
Hunter's Mini Clik rain sensor provides the simplest, most effective way to prevent sprinklers from running during or after any level of rainfall. It easily installs on any automatic irrigation system. The Mini-Clik stops scheduled irrigation when it detects a pre-set level of rain has fallen. This automatic process ensures landscapes aren’t watered during a storm. Once the storm passes, the Mini-Clik allows the controller to resume normal irrigation. Mini-Clik is compatible with all Hunter controllers, and once plugged in, it ensures that a system doesn’t water during the rain.

Features:
  • Shuts off irrigation automatically when the sensor detects rainfall from 1/8" to 3/4"
  • Debris tolerant for reliable operation and no unnecessary shutdowns
  • Mountable to gutters using (P/N SGM)
  • Stainless steel guard with Mini-Clik sensor for commercial applications (P/N SG-MC)
  • Rugged polycarbonate housing and metal extension arm minimizes wear and prevents rusting
  • Compatible with most normally open or normally closed irrigation controllers for ease of use in any setting


Specifications:
  • Quick Response Technology (when enabled):
    • Time to turn off irrigation system: approximately 2 to 5 minutes
    • Time to reset Quick Response: approximately 4 hours under dry, sunny conditions
    • Time to reset when fully wet: approximately 3 days under dry, sunny conditions
  • All models switch rating (24 VAC): 3 A
  • 25' of 20 AWG sheathed, two-conductor UL-approved wire
  • Range is 800' line-of-sight from sensor to receiver
  • Approvals: UL, cUL, FCC, CE, RCM
  • Warranty period: 5 years

Specs

–
Product Type:

Sensor

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Seems to work well but time will tell

Haven't had enough rain to know it will work perfectly but the manual shutoff works fine. Easy setup.
Mountain Cowboy
WY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy