Apply to be a TradeMaster!
Main product image of PGP Ultra 4" Pop-Up Adjustable Arc Rotor w/ 2.5 Nozzle (Blue) & Check Valve
Magnifying glass
Hover image to zoom

PGP Ultra 4" Pop-Up Adjustable Arc Rotor w/ 2.5 Nozzle (Blue) & Check Valve

Brand:
Hunter
SKU:
PGP-04-2.5-CHECK
Rating:
(4)
Q&A:
(0)
PGP Ultra 4" Pop-Up Adjustable Arc Rotor w/ 2.5 Nozzle (Blue) & Check Valve
Magnifying glass
Hover image to zoom
$16.48 each
In Stock
In Stock
Get 41 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
NPT
Product Highlight: Inlet Size
3/4"
Product Highlight: Height (Inches)
4" Height
Product Highlight: Warranty
5 Year Warranty

Description

–
he PGP Ultra takes the foundation of the best-selling PGP Rotor and raises the bar with a variety of new features developed over three decades of research, customer feedback, and lab testing. Among the most notable improvements of the PGP Ultra is its non-strippable drive and automatic arc return. These two features work to allow the turret to be turned without causing damage, and return the turret to its original arc regardless of where it is turned. Other advanced features include 34 nozzle options with several radius choices, and a headed slot and set screw. The diversity of the PGP Ultra offers system installers an array of efficient options on any site.

Product Features
  • Patented automatic arc return feature returns the turret back to the original arc pattern if vandalized; adjustable arc from 50° to 360°
  • Non-strippable drive mechanism is protected from damage if turned in the opposite direction of travel
  • Part- and full-circle in one model for flexibility across landscapes and reduced inventory
  • Headed and slotted setscrew allows radius adjustment with a Hunter wrench or flat-blade screwdriver
  • Flat-top nozzles allow fast, easy insertion
  • QuickCheck arc mechanism for fast arc adjustment
  • Drain check valve keeps lines from draining when the system is shut off. This saves water, reduces liability, and increases system life.
Specifications
  • Pop-up Height: 4"
  • Overall Height: 7-1/2"
  • Exposed Diameter: 1-3/4"
  • Inlet Size: 3/4" NPT
  • Radius: 17' to 46'
  • Flow Rate: 0.36 to 14.8 GPM
  • Recommended pressure range: 25 to 70 PSI
  • Operating pressure range: 20 to 100 PSI
  • Precipitation rates: 0.4 in/hr approximately
  • Nozzle trajectory: standard = 25°, low-angle = 13°
  • Warranty period: 5 years

Specs

–
Radius:

33' to 35'

Product Type:

Rotor

Inlet Type:

NPT

Inlet Size:

3/4"

Height (Inches):

4"

Arc:

50°-360°

Flow Rate (GPM):

1.7 to 2.9

Operating Range (psi):

20 psi to 100 psi

Overall Height (Inches):

7-1/2"

Warranty:

5 Year

Includes:

Check Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Excellent Value. I would buy this product again.

This pop-up provides good coverage and is a reliable brand. Supply House prices are always reasonable compared to the Big Box stores and there delivery is super fast.
Joe P.
Long Island, NY
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Very nice phone service, friendly knowledgeable product was what I needed and works exactly as I expect
Rege
Pgh pa.
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product, Great Supplier.

Supply House has been s fabulous source of Hunter sprinkler parts to me. I recommend them 100 percent.
TC
Dix Hills, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

all good
x
lafayette
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy