Apply to be a TradeMaster!
Main product image of PGP-ADJ 4" Pop-Up Adjustable Arc Rotor w/ #7 Nozzle (Red)
Magnifying glass
Hover image to zoom

PGP-ADJ 4" Pop-Up Adjustable Arc Rotor w/ #7 Nozzle (Red)

Brand:
Hunter
SKU:
PGP-ADJ-07
Rating:
(0)
Q&A:
(0)
PGP-ADJ 4" Pop-Up Adjustable Arc Rotor w/ #7 Nozzle (Red)
Magnifying glass
Hover image to zoom
$13.99 each
In Stock
In Stock
Get 31 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
NPT
Product Highlight: Inlet Size
3/4"
Product Highlight: Height (Inches)
4" Height
Product Highlight: Warranty
2 Year Warranty

Description

–
The PGP is Hunter’s original product—the item that put the company on the map in 1981. Its exceptional design and impressive performance placed the rotor a cut above back then, and continuous improvements and enhancements have allowed it to remain the number one selling rotor in the world ever since. With the ability to deliver even water distribution from engineered nozzles, this sprinkler is unequaled in reliability, durability, versatility, and value. With its endless built-in features and Hunter’s years of experience in gear-drive technology, it’s no wonder the PGP remains the professional’s choice year after year.

Product Features
  • Three types of nozzles available for various landscapes: standard red, standard blue, gray low-angle
  • Adjustable arc from 40° to 360° to keep water in the appropriate areas
  • Factory-installed rubber cover for safety
  • Through-the-top arc adjustment for easy installation
  • QuickCheck™ arc mechanism for fast arc adjustment
Specifications
  • Pop-up Height: 4"
  • Overall Height: 7-3/8"
  • Exposed Diameter: 1-3/4"
  • Inlet Size: 3/4" NPT
  • Radius: 22' to 52'
  • Flow Rate: 0.5 to 14.1 GPM
  • Recommended pressure range: 25 to 70 PSI
  • Operating pressure range: 20 to 100 PSI
  • Precipitation rates: 0.4 in/hr approximately
  • Nozzle trajectory: standard = 25°, low-angle = 13°
  • Warranty period: 2 years

Specs

–
Radius:

22' to 52'

Product Type:

Rotor

Inlet Type:

NPT

Inlet Size:

3/4"

Height (Inches):

4"

Arc:

40°-360°

Flow Rate (GPM):

0.5 to 14.1

Operating Range (psi):

20 psi to 100 psi

Overall Height (Inches):

7-3/8"

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy