Apply to be a TradeMaster!
4" Pop Up PRO-SPRAY Sprinkler Body

4" Pop Up PRO-SPRAY Sprinkler Body

Brand:
Hunter
SKU:
PROS-04-PRS40-CV
Rating:
(0)
Q&A:
(0)
4" Pop Up PRO-SPRAY Sprinkler Body
$9.49 each
In Stock
In Stock
Get 133 Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Inlet Type
NPT
Product Highlight: Height (Inches)
4" Height
Product Highlight: Material
Plastic

Description

–

Pro-Spray PRS40 Sprinkler Body, 10 cm pop-up with 2.8 bar; 280 kPa pressure regulator, check valve, ½" inlet, and grey cap; accepts female thread nozzles.


Specifications:

  • Height: 149.23 mm
  • Pop-up Height: 10 cm
  • Diameter: 57.15 mm
  • Exposed Diameter: 57.15 mm

Specs

–
Warranty:

5 Year

Inlet Type:

NPT

Height (Inches):

4"

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy