Apply to be a TradeMaster!
Main product image of 6" Pop Up PRO-SPRAY Spray Head (Black)
Magnifying glass
Hover image to zoom

6" Pop Up PRO-SPRAY Spray Head (Black)

Brand:
Hunter
SKU:
PROS-06
Rating:
(2)
Q&A:
(1)
6" Pop Up PRO-SPRAY Spray Head (Black)
Magnifying glass
Hover image to zoom
$8.49 each
In Stock
In Stock
Get 31 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
NPT
Product Highlight: Inlet Size
1/2"
Product Highlight: Height (Inches)
6" Height
Product Highlight: Material
Plastic
Product Highlight: Warranty
5 Year Warranty

Description

–
Available in heights from shrub to 12", Pro-Spray heads feature durable construction that is second to none, exclusive body cap design, which won't leak even when loosened, and a reliable, easily adjustable two-piece ratchet.

Pro-Sprays are compatible with Precision Distribution Control Adjustable Nozzles, Pro Fixed Nozzles, and MP Rotators. All models also include a user-friendly pull-ring flush cap to keep debris and clogging to a minimum. The Hunter Pro-Spray sprinkler head is compatible with all industry standard female nozzles offering a high degree of flexibility.

Product Features
  • Compatible with all female threaded nozzles
  • Innovative directional flush plug design
  • Co-molded wiper seal
  • Heavy-duty spring
  • Industry's strongest spray body
  • Innovative seal design
  • No Check Valve
  • No Side Inlet
Operating Specifications
  • Operational pressure range: 15 to 100 PSI
  • Retracted height: 8-3/4"
  • Pop-up height: 6"
  • Exposed diameter: 2-1/4"
  • Inlet size: 1/2"
  • Shut-Off
  • Warranty period: 5 years

Specs

–
Product Type:

Spray Head

Inlet Type:

NPT

Inlet Size:

1/2"

Height (Inches):

6"

Overall Height (Inches):

8-3/8"

Material:

Plastic

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would definitely buy again

Great product great price. This is my second experience with SupplyHouse and once again, very pleased with the outcome.
Buddy
Orlando, Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit my needs perfectly!

Easy to replace older 4" pop-up and get much better coverage on an uphill slope. Top quality product.
Stingray guy
Reno, NV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: do these 6" hunter sprinkler come with 360 adjustable head sprayer? or like my previous order i have to reorder spray heads seperate

Asked by edmond 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Edmond. This spray head does not include a 360 degree nozzle - that would have to be ordered separately.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy