Apply to be a TradeMaster!
Main product image of 12" Pop Up PRO-SPRAY Spray Head (Black)
Magnifying glass
Hover image to zoom

12" Pop Up PRO-SPRAY Spray Head (Black)

Brand:
Hunter
SKU:
PROS-12
Rating:
(1)
Q&A:
(0)
12" Pop Up PRO-SPRAY Spray Head (Black)
Magnifying glass
Hover image to zoom
$12.99 each
In Stock
In Stock
Get 21 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
NPT
Product Highlight: Height (Inches)
12" Height
Product Highlight: Material
Plastic
Product Highlight: Warranty
5 Year Warranty

Description

–
Available in heights from shrub to 12", Pro-Spray heads feature durable construction that is second to none, exclusive body cap design, which won't leak even when loosened, and a reliable, easily adjustable two-piece ratchet.

Pro-Sprays are compatible with Precision Distribution Control Adjustable Nozzles, Pro Fixed Nozzles, and MP Rotators. All models also include a user-friendly pull-ring flush cap to keep debris and clogging to a minimum. The Hunter Pro-Spray sprinkler head is compatible with all industry standard female nozzles offering a high degree of flexibility.

Product Features
  • Compatible with all female threaded nozzles
  • Innovative directional flush plug design
  • Co-molded wiper seal
  • Heavy-duty spring
  • Industry's strongest spray body
  • Innovative seal design
  • No Check Valve
  • No Side Inlet
Operating Specifications
  • Operational pressure range: 15 to 100 PSI
  • Retracted height: 16-1/8"
  • Pop-up height: 12"
  • Exposed diameter: 2-1/4"
  • Inlet size: 1/2"
  • Shut-Off
  • Warranty period: 5 years

Specs

–
Product Type:

Spray Head

Inlet Size:

1/2"

Inlet Type:

NPT

Height (Inches):

12"

Overall Height (Inches):

16-1/8"

Material:

Plastic

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Sprinklers

Good experience.
Jim
Louisiana
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy