Apply to be a TradeMaster!
Main product image of PS Ultra 4" Pop-up Spray Head w/ 10' Pro Adjustable Arc Nozzle
Magnifying glass
Hover image to zoom

PS Ultra 4" Pop-up Spray Head w/ 10' Pro Adjustable Arc Nozzle

Brand:
Hunter
SKU:
PSU-04-10A
Rating:
(2)
Q&A:
(0)
PS Ultra 4" Pop-up Spray Head w/ 10' Pro Adjustable Arc Nozzle
Magnifying glass
Hover image to zoom
$4.49 each
In Stock
In Stock
Get 55 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
NPT
Product Highlight: Inlet Size
1/2"
Product Highlight: Height (Inches)
4" Height
Product Highlight: Warranty
2 Year Warranty

Description

–
This compact slim-line spray sprinkler is equipped with a 10 foot pro adjustable arc nozzle for faster and easier installation.

Product Features
  • Enhanced cap for more durability, easier handling, and extended riser seal life
  • Large inlet filter screen for increased debris resistance
  • Check valve option eliminates low-head drainage
  • Heavy-duty spring for consistent riser retraction
  • Directional flush plug design for cleaner installation
  • Two-piece ratcheting riser
  • 2" and 4" models can retrofit into older style PS models
  • Compatible with all female-threaded nozzles

Specs

–
Product Type:

Spray Head

Inlet Type:

NPT

Inlet Size:

1/2"

Height (Inches):

4"

Overall Height (Inches):

7-1/4"

PSI Range:

20-70

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Exactly what I needed

I thought these PS Ultra Spray Heads would be hard to find, but, Supply House had exactly what I needed at the lowest price.
Bill
Middletown, ct
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Have to buy this product as all my sprinklers are the same

Worked just like the other sprinklers now
240 Gordy
Spokane, WA.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy