Apply to be a TradeMaster!
Main product image of 1/2" x 3/4" x 6" MPT Swing Joint
Magnifying glass
Hover image to zoom

1/2" x 3/4" x 6" MPT Swing Joint

Brand:
Hunter
SKU:
SJ-7506
Rating:
(0)
Q&A:
(0)
1/2" x 3/4" x 6" MPT Swing Joint
Magnifying glass
Hover image to zoom
$2.49 each
In Stock
In Stock
Get 149 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Color
Black
Product Highlight: Warranty
2 Year Warranty

Description

–
The innovative Hunter SJ Swing Joint is designed to make installation and maintenance simple. Its patented, fully adjustable design allows you to position the "T" facing sideways or in the preferred upright position for easy installation, retrofitting, and servicing. Unique swivel ells on both ends support any configuration for maximum flexibility, making it easy to overcome common challenges.

The SJ Swing Joint works well for both spray and rotor applications. Whether you want to quickly adjust sprinklers to their proper height and position or service existing equipment without damage or excessive digging, the SJ Swing Joint is the ideal solution.

Product Features
  • Unique swivel ells on both ends for easy installation in any configuration
  • Airtight connection points for long-term reliability
  • Low-density poly tubing 0.49" ID
  • Pressure rated to 150 PSI
  • Warranty period: 2 years

Specs

–
Product Type:

Swing Joint

Length (Inches):

6"

Size:

1/2" x 3/4"

Connection Type:

MNPT

Color:

Black

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy