Apply to be a TradeMaster!
Main product image of WR-CLIK Wireless Sprinkler Rain Sensor
Magnifying glass
Hover image to zoom

WR-CLIK Wireless Sprinkler Rain Sensor

Brand:
Hunter
SKU:
WR-CLIK
Rating:
(9)
Q&A:
(0)
WR-CLIK Wireless Sprinkler Rain Sensor
Magnifying glass
Hover image to zoom
$106.49 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty

Description

–
With built-in Quick Response Technology, the Hunter Wireless Rain-Clik Sensor can command a controller to shut off right when it starts to rain. This sensor can be mounted on an eave or any flat, vertical surface like a wall or fence. A gutter mount is also available that allows for easy installation on the edge of a gutter.

Features:
  • Mounting arm
  • Quick Response Technology triggers instant rain shutoff
  • Freeze-sensing model halts system operation at 37°F
  • Wireless sensor kit simplifies installation
  • Maintenance-free design with integrated battery for wireless models
  • Adjustable vent ring allows for shorter or longer reset period
  • Includes gutter bracket and wall mount
  • Compatible with most normally open or normally closed irrigation controllers


Specifications:
  • Quick Response Technology:
    • Time to turn off irrigation system: approximately 2 to 5 minutes for Quick Response
    • Time to reset Quick Response: approximately 4 hours under dry, sunny conditions
    • Time to reset when fully wet: approximately 3 days under dry, sunny conditions
  • All models switch rating (24 VAC): 3 A
  • Operating frequency: 433 MHz
  • Range is 800' line-of-sight from sensor to receiver
  • Multiple wireless receivers can be operated from a single wireless sensor
  • Approvals: UL, cUL, FCC, CE, RCM
  • Warranty period: 5 years

Specs

–
Product Type:

Sensor

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.89 out of 9 reviews
100% would recommend this product
4.89
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Good price and no issues so far

It wired up and powered up per the instructions
FLOW
Fort Worth, TX
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wireless sprinkler rain sensor was exactly what I needed!

Item was delivered very fast and priced well. Very easy to install.
Josh
Scarsdale, New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So user friendly

Very easy to set up
Replacement
Fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked right out of the box

I used it to replace the sensor half of the setup. Getting it to sync with the existing receiver was easy.
Jason
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WR-CLIK Wireless Sprinkler Rain Sensor

Product easy to install and works great!
Debbie
Massachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Didn't need the whole unit….

Very wasteful to have to buy a receiver and transmitter when the battery in the transmitter fails. Hunter does market the transmitter separately, you should carry them. Otherwise, service, shipping and price were good.
Captain
Seekonk, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked right out of the box !

Easy installation and works great, no more watering my lawn in the middle of a rain storm !
Baadone
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hunter rain click sensor

Works as it should
Nelson
Rockwell, North Carolina
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy Install

Received as advertised and easy to install
Rainman
Babylon NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy