Apply to be a TradeMaster!
Main product image of X-CORE 6 Station Indoor/Outdoor Controller
Magnifying glass
Hover image to zoom

X-CORE 6 Station Indoor/Outdoor Controller

Brand:
Hunter
SKU:
XC600
Rating:
(0)
Q&A:
(0)
X-CORE 6 Station Indoor/Outdoor Controller
Magnifying glass
Hover image to zoom
$170.99 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Installation Type
Indoor/Outdoor
Product Highlight: Warranty
2 Year Warranty

Description

–
With easy-to-configure control for up to 6 stations, including 3 programs and 4 start times each, the XC-600 is the perfect solution for residential applications. This entry-level residential controller offers simple operation with Solar Sync compatibility. Install the revolutionary Solar Sync ET sensor that regulates irrigation run times daily based on locally measured weather. X-Core is also compatible with Hunter remotes for quick, wireless activation of irrigation. Installation, operation, and maintenance are designed to be simple while still delivering optimal efficiency and reliability.

Product Features
  • Solar Sync accessory saves water based on local weather conditions
  • Built-in key lock on outdoor models protects against vandalism
  • 3 flexible programs with 4 start times each and up to 4-hour run times
  • QuickCheck provides simple diagnostics of faulty field wiring
  • Hide Programs setting shows 1 program and 1 start time for simplification
  • Suspend irrigation up to 99 days during the off-season
  • Short-circuit protection detects wiring faults and skips the station without system damage
  • Easy Retrieve memory backs up the full irrigation schedule
  • Delay Between Stations for slow-closing valves or pump recharge
  • Cycle and Soak prevents water waste and runoff in areas with elevation changes or tight soils
  • Seasonal adjustment for quicker schedule adjustments without changing run times

Specs

–
Product Type:

Controller

Input:

120 Vac

Output:

24 VAC

Mount:

Wall

Installation Type:

Indoor/Outdoor

Includes:

Cord

Number of Stations:

6

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy